Prostaff P7 10X 30-Mm Binoculars With Neck Strap, Case & Caps
- Mfr # 16771
- Zoro # G223720775
product price:Â
$
242.99
/ea
Free Shipping & Returns
Key Features
Material
Metal, Rubber, Glass
Color
Black
Includes
Binoculars, Strap, Case, Eyepiece caps, Objective caps
Length
3.9 in
Width
6.26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16771
- Zoro #
- G223720775
- UPC #
- 18208167715
- Country of Origin
- China
Dimensions
- Length
- 3.9 in
- Width
- 6.26 in
- Height
- 6.34 in
Details
- Material
- Metal, Rubber, Glass
- Color
- Black
- Includes
- Binoculars, Strap, Case, Eyepiece caps, Objective caps
- Item
- Binoculars
Description
Travel light & enjoy a spectacular close view with the Nikon PROSTAFF P7 10x30 binoculars. 10x magnification brings faraway subjects like birds, wildlife, & aircraft into close focus, while Nikon's superior optics & multilayer coatings reveal the finest details with brilliant clarity. Add high-end features like a locking diopter ring & an oil- & water- repellent coating, & it's easy to see why the waterproof PROSTAFF P7 binoculars sit at the top of the PROSTAFF line.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.