Shop KWIKSET
See all product information
Create Account
Keyless Access Deadbolt Locks
- Mfr # 938-WIFI-KYPD-15-SMT-TPR-RCALFD
- Zoro # G223781851
product price:Â
$
389.99
/ea
Free Shipping & Returns
Key Features
Key Override Options
KW-1 Keyway
ADA Compliant
No
ANSI Grade
2
Case Material
Stainless Steel
Access Method
Key, Push Button Keypad
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 938-WIFI-KYPD-15-SMT-TPR-RCALFD
- Zoro #
- G223781851
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Keyless Access Deadbolt Locks
- Key Override Options
- KW-1 Keyway
- ADA Compliant
- No
- ANSI Grade
- 2
- Case Material
- Stainless Steel
- Access Method
- Key, Push Button Keypad
- Color
- Satin Nickel
- Power Source
- Battery
- ANSI/BHMA Finish
- Satin Nickel-Plated
- Backset
- 2 3/8 in, 2 3/4 in
- Hand Orientation
- Non-Handed
- Product Type
- Electronic Keypad Deadbolt
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
- Wire Color
- Satin Nickel
Dimensions
- Door Thickness - Maximum
- 2 in
- Overall Height
- 10 3/8 in
- Door Thickness - Minimum
- 1 3/8 in
- Overall Width
- 5 1/2 in
- Overall Depth
- 5 1/8 in
Description
Keyless Access Deadbolt Locks, Access Method Key, Push Button Keypad, Key Override Options KW-1 Keyway, Power Source Battery, ADA Compliant No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.