Deadbolt Locks
- Mfr # SD9100-26D-K3
- Zoro # G223781912
product price:Â
$
19.45
/ea
Key Features
ADA Compliant
Yes
Throw Length
1 in
Includes
Round Deadbolt Strike
Mortise/Cylindrical
Cylindrical
Faceplate Height
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SD9100-26D-K3
- Zoro #
- G223781912
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Deadbolt Locks
- ADA Compliant
- Yes
- Includes
- Round Deadbolt Strike
- Mortise/Cylindrical
- Cylindrical
- Application
- Exterior Doors
- Includes Core
- Core Included
- Locking/Unlocking Access - Outside
- Thumb Turn
- ANSI/BHMA Finish
- Satin Chromium-Plated
- Number of Keys
- 2
- Material
- Stainless Steel
- Keyway Type
- KW-1 Keyway
- Key Type
- Keyed Different
- Standards
- ANSI/BHMA Grade 3
- Backset
- 2 3/8 in, 2 3/4 in
- Locking/Unlocking Access - Inside
- Thumb Turn
- ANSI Grade
- 3
- Cylinder Core Type
- Conventional Core Cylinder
- Ligature-Resistant
- Not Ligature-Resistant
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Throw Length
- 1 in
- Faceplate Height
- 2 1/2 in
- Faceplate Width
- 2 1/2 in
- Door Thickness - Minimum
- 1 3/8 in
- Door Thickness - Maximum
- 1 3/4 in
Description
Deadbolt Locks, Keyway Type KW-1 Keyway, Key Type Keyed Different, Standards ANSI/BHMA Grade 3, ADA Compliant Yes, Backset 2 3/8 in, 2 3/4 in, Includes Round Deadbolt Strike, Material Stainless Steel, Number of Keys 2, Throw Length 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.