Shop LUCAS OIL
See all product information
Create Account
Fluid
- Mfr # 10640
- Zoro # G223785736
product price:Â
$
16.79
/ea
Sold in multiples of 12 for
$201.48
Key Features
Color
Blue
Container Size
16 oz
Maximum pH Level
10.8
Freezing Point
32 Degrees F
Lifetime Rating
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10640
- Zoro #
- G223785736
- UPC #
- 049807106409
- Country of Origin
- United States
Dimensions
- Container Size
- 16 oz
- Fits Chest Size
- Allow Advanced Ignition, Lower Cylinder Head Temperatures, Reduce Operating Temperatures by upto 20 Degrees , Timing and More Horsepower
Details
- Item
- Fluid
- Color
- Blue
- Maximum pH Level
- 10.8
- Freezing Point
- 32 Degrees F
- Lifetime Rating
- 5 yr
- Manufacturer Specifications
- Not OEM certified
- Phosphate-Free
- Contains Phosphate
- Features
- Allow Advanced Ignition, Lower Cylinder Head Temperatures, Reduce Operating Temperatures by upto 20 Degrees , Timing and More Horsepower
- Concentration Type
- Concentrated
- Series
- Super Coolant
- Specific Gravity
- 1.065
- Product Form
- Liquid
- Silicate-Free
- Contains Silicate
- Base Formulation
- Ethylene Glycol
- Mileage Rating
- 30,000 mi
- Container Type
- Bottle
- Standards
- No published standards
- Compatible Vehicle Type
- Light Duty Trucks, Cars, SUVs
- Biodegradable
- Not Biodegradable
- Wire Color
- Blue
Description
Fluid, Coolant Type Not Applicable, Series Super Coolant, Container Type Bottle, Container Size 16 oz, Concentration Type Concentrated, Base Formulation Ethylene Glycol, Color Blue, Lifetime Rating 5 yr, Mileage Rating 30,000 mi, Freezing Point 32 Degrees F, Biodegradable Not Biodegradable, Phosphate-Free Contains Phosphate, Silicate-Free Contains Silicate, Manufacturer Specifications Not OEM certified, Standards No published standards, Compatible Vehicle Type Light Duty Trucks, Cars, SUVs
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.