Disc

  • Mfr # 30558ZA-09
  • Zoro # G223933304
product price: 
$
1.55
/ea
Sold in multiples of 10 for $15.50

Key Features

Abrasive Type
Coated
Color
Green
Coating Coverage
Closed
Resistance Properties
Load
Product Type
PSA Disc
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
30558ZA-09
Zoro #
G223933304
UPC #
198438024405
Country of Origin
Korea, Republic of

Dimensions

Overall Diameter
20 in

Details

Item
Qlok Disc
Abrasive Type
Coated
Color
Green
Coating Coverage
Closed
Resistance Properties
Load
Product Type
PSA Disc
Backing Material
Cloth
Backing Weight
Y
Number of Vacuum Holes
Non-Vacuum
Grade
Coarse
Abrasive Material
Zirconia Alumina
Wire Color
Green

Description

Qlok Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Cloth, Backing Weight Y, Coating Coverage Closed, Grade Coarse, Grit Not Applicable, Overall Diameter 20 in, Quick Change System Not Applicable, Series Not Applicable, Maximum Operating Speed Not Applicable, Resistance Properties Load, Color Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews