Shop ARC ABRASIVES
See all product information
Create Account
Disc
- Mfr # 62024
- Zoro # G223933786
product price:Â
$
8.65
/ea
Sold in multiples of 10 for
$86.50
Key Features
Resistance Properties
Load
Coating Coverage
Closed
Color
Blue
Abrasive Material
Aluminum Oxide
Number of Vacuum Holes
Non-Vacuum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62024
- Zoro #
- G223933786
- UPC #
- 198438054518
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 7 in
Details
- Item
- Qlok Disc
- Resistance Properties
- Load
- Coating Coverage
- Closed
- Color
- Blue
- Abrasive Material
- Aluminum Oxide
- Number of Vacuum Holes
- Non-Vacuum
- Product Type
- PSA Disc
- Abrasive Type
- Coated
- Grade
- Very Fine
- Wire Color
- Blue
Description
Qlok Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Coating Coverage Closed, Grade Very Fine, Grit Not Applicable, Overall Diameter 7 in, Quick Change System Not Applicable, Series Not Applicable, Maximum Operating Speed Not Applicable, Resistance Properties Load, Color Blue
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.