Shop BARSKA
See all product information
Create Account
Safe
- Mfr # AX13940
- Zoro # G223937524
product price:Â
$
769.99
/ea
Free Shipping & Returns
Key Features
Color
White
Outside Depth
14 1/4 in
Fire Protection
Not Fire Rated
Maximum User Codes
10
Outside Height
20 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AX13940
- Zoro #
- G223937524
- UPC #
- 790272008490
- Country of Origin
- China
Dimensions
- Outside Depth
- 14 1/4 in
- Outside Height
- 20 7/8 in
- Inside Width
- 16 1/2 in
- Outside Width
- 16 7/8 in
- Door Plate Thickness
- 4 mm
- Wall Thickness
- 2 mm
- Inside Height
- 20 1/2 in
- Battery Size
- AA
- Inside Depth
- 12 1/4 in
Details
- Item
- Safe
- Color
- White
- Fire Protection
- Not Fire Rated
- Maximum User Codes
- 10
- Capacity
- 2.4 cu ft
- Number of Locking Bolts
- 2 (Deadbolts)
- Metal Material Gauge
- 2 mm (Body), 4 mm (Door)
- Number of Batteries Required
- 4
- Resistance Properties
- Tamper Resistant
- Includes
- (2) Back-Up Keys, Batteries, Mounting Hardware, Removable Shelf
- Finish
- Gloss
- Batteries Included
- Batteries Included
- Weight
- 69.4 lb
- Product Type
- Safe
- Material
- Steel
Description
Safe, White, Capacity 2.4 cu ft, Material Steel, Finish Gloss, Outside Height 20 7/8 in, Outside Width 16 7/8 in, Outside Depth 14 1/4 in, Inside Height 20 1/2 in, Inside Width 16 1/2 in, Inside Depth 12 1/4 in, Door Plate Thickness 4 mm, Wall Thickness 2 mm, Includes (2) Back-Up Keys, Batteries, Mounting Hardware, Removable Shelf
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov