Shop T&S BRASS
See all product information
Create Account
Spray Valve Bumper, Rubber
- Mfr # 007861-45
- Zoro # G2242213
product price:Â
$
5.72
/ea
Key Features
Sub-Category
Valves
Fits Brand
T&S Brass
Material
Rubber
Finish
Chrome
Material of Construction
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 007861-45
- Zoro #
- G2242213
- UPC #
- 671262152730
- Country of Origin
- United States
- Sub-Category
- Valves
- Fits Brand
- T&S Brass
- Material
- Rubber
- Finish
- Chrome
- Material of Construction
- Rubber
- For Use With
- T and S Spray Valve B-0107
- Item
- Sprayer Valve Bumper
- For Use With Mfr. Model Number
- B-0107
- Compatible Brand
- T&S Brass
- Compatible Manufacturer Part Number
- B-0107
- Product Type
- Sprayer Bumper
- Shell Material
- Rubber
- Traction Material
- Rubber
Dimensions
- Size
- 5/8 in x 2 3/4 in
- Overall Length
- 2 3/4 in
- Overall Height
- 3/4 in
- Overall Width
- 2 3/8 in
- Wire Rope Length
- 2 3/4 in
- Length
- 2 3/4 in
Description
Spray Valve Bumper,Rubber
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.