Shop MEDIQUE
See all product information
Create Account
Topical Antiseptic Liquid, Isopropyl Rubbing Alcohol, 70% Alcohol, 16 oz Bottle
- Mfr # 26811
- Zoro # G2248172
product price:Â
$
5.79
/ea
Key Features
Application - First Aid and Wound Care
Antiseptics
Formula
70% Alcohol
Size
16 oz
Form - First Aid and Wound Care
Liquid Solution
Package Type - First Aid and Wound Care
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26811
- Zoro #
- G2248172
- UPC #
- 347682268114
- Country of Origin
- United States
- Item
- Topical Antiseptic Liquid
- Application - First Aid and Wound Care
- Antiseptics
- Formula
- 70% Alcohol
- Form - First Aid and Wound Care
- Liquid Solution
- Package Type - First Aid and Wound Care
- Bottle
- Count - First Aid and Wound Care
- 1
- Item - First Aid and Wound Care
- Rubbing Alcohol
- Industry Type
- Healthcare
- Package Type
- Bottle
- Application
- Antiseptics and Wound Care
- Unitized
- Bulk
- Concentration
- 70%
- Compatible Manufacturer Part Number
- 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
- Unit Package Type
- Bottle
- Alcohol Content
- Contains Alcohol
- Product Type
- Topical Antiseptic
- Exterior Package Type
- Bottle
- Number of Units Included
- 1
- Active Ingredient
- Isopropyl Alcohol
- Purpose
- Antiseptics
- Format
- Liquid Solution
Dimensions
- Size
- 16 oz
- Size - First Aid and Wound Care
- 16 oz
- Bottle Size
- 16 oz
- Size - Alpha
- 16 oz
- Container Size
- 16 oz
Description
Topical Antiseptic Liquid, Format Liquid Solution, Active Ingredient Isopropyl Alcohol, Concentration 70 Percent, Unitized Bulk, Size 16 oz, Unit Package Type Bottle, Number of Units Included 1, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI, Purpose Antiseptics, Alcohol Content Contains Alcohol, Exterior Package Type Bottle
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.