Coupling, Oldham Coupling Disc

  • Mfr # OD12/19-NL
  • Zoro # G2256511
product price: 
$
10.49
/ea

Key Features

Rated Torque
5 in-lb
Max. RPM
4,500 RPM
Max. Temp. Range (F)
130 Degrees F
Material
Nylon
Fits Hub Outside Dia.
0.750 in / 19.1mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OD12/19-NL
Zoro #
G2256511
UPC #
634529059944
Country of Origin
United States

Dimensions

Fits Hub Outside Dia.
0.750 in / 19.1mm
Outside Dia. (mm)
19.10
Outside Dia. (In.)
0.750
Outside Diameter
3/4 in
Coupling Size
OD19, OD12
For Hub Diameter
3/4 in
Fits Chest Size
High Torsional Stiffness, Highly Customizable Coupling, Three-Piece Design, Zero-Backlash

Details

Rated Torque
5 in-lb
Max. RPM
4,500 RPM
Max. Temp. Range (F)
130 Degrees F
Material
Nylon
Disc Type
Nylon
Material - Discs
Nylon
Max. Angular Misalignment
0.5 Degrees
Item - Oldham Coupling Discs
Oldham Coupling Disc
Torsional Stiffness (Deg./In.-Lbs.)
0.14
Style
Oldham Coupling Disc
Item
Motion Control Coupling
Max. Axial Misalignment (In.)
+/-0.004
Torque (In.-Lbs.)
5.00
Max. Parallel Misalignment (In.)
0.008 in
Finish
Plain
Axial Motion
0.004 in
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Application
Applications With High Parallel Misalignment (Up to 10% of the Coupling OD)
Features
High Torsional Stiffness, Highly Customizable Coupling, Three-Piece Design, Zero-Backlash
Disc Material Grade
11
Maximum Operating Temperature
130 Degrees F
Weight
0.002159 lb
Zero Backlash
Yes
For Misalignment Type
Angular, Axial, Parallel
Minimum Operating Temperature
-10 Degrees F
Maximum Torque
5 in-lb
Over-Standard Parallel Misalignment
0.075 in
Break Torque
85 in-lb
Disc Finish
Plain
System of Measurement
Inch
Angular Misalignment
0.5 Degrees
Full Bearing Support Required
Yes
Disc Material
Nylon
Maximum Speed
4,500 RPM
Torsional Stiffness
7.1 in-lb/Deg
Mechanical Fuse Break
Yes
Color
White
Parallel Misalignment
0.008 in
Wire Color
White

Description

Motion Control Coupling, Angular Misalignment 0.5 Degrees , Axial Motion 0.004 in, Coupling Size OD19, OD12, Outside Diameter 3/4 in, Over-Standard Parallel Misalignment 0.075 in, Parallel Misalignment 0.008 in, Break Torque 85 in-lb, Disc Material Nylon, Maximum Torque 5 in-lb, Torsional Stiffness 7.1 in-lb/Deg, System of Measurement Inch, Maximum Speed 4,500 RPM, For Hub Diameter 3/4 in, Disc Material Grade 11

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews