Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Adder Deck, 2 Convertible Contact Carts
- Mfr # 8501XB20
- Zoro # G2265462
product price:Â
$
53.49
/ea
Key Features
For Use With
2 Convertible Contact Cartridges
Accessory Group
A, F
Standards
CE Certified, CSA Certified, UL Listed
Module Function
Expansion
Awg Gauge
AWG 18 to AWG 12 copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8501XB20
- Zoro #
- G2265462
- UPC #
- 785901537335
- Country of Origin
- Korea, Republic of
Details
- Item
- Adder Deck
- For Use With
- 2 Convertible Contact Cartridges
- Accessory Group
- A, F
- Standards
- CE Certified, CSA Certified, UL Listed
- Module Function
- Expansion
- Awg Gauge
- AWG 18 to AWG 12 copper
- Tightening Torque
- control circuit 1.02-1.36 N.m screw terminals
- Rated Breaking Capacity
- Electrical Connection
- screw clamp terminals
- Relay Type
- control relay
- Product Or Component Type
- adder deck
- Contacts Type And Composition
- 2 NO 2 standard contact cartridges
- Product Certifications
- CE || UL recognized E78403 CCN NKCR2 || CSA LR60905 class 3211 02
- [Icm] Rated Short-Circuit Making Capacity
- Rated Short Circuit Making Capacity
- Terminal Tightening Torque
- Control circuit 9.03 to 12.04 lbf.in (1.02 to 1.36 N.m) screw terminals
Description
Adder Deck, For Use With 2 Convertible Contact Cartridges, Includes Not Applicable, Module Function Expansion, Standards CE Certified, CSA Certified, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.