Shop BALDWIN
See all product information
Create Account
Transitional Spindles
- Mfr # 0510.004.A
- Zoro # G2277114
product price:Â
$
26.95
/ea
Key Features
Material
Steel
Series
Estate
Length
3.5
Height
0.2
Width
0.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0510.004.A
- Zoro #
- G2277114
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 3.5
- Height
- 0.2
- Width
- 0.2
Details
- Material
- Steel
- Series
- Estate
- Item
- Transitional Spindles
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Transitional Spindles
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.