Disc Spring, Poly Wave Comp, 0.45
- Mfr # 1UAV6
- Zoro # G2277213
product price:Â
$
4.39
/ea
Key Features
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Thickness
0.01 in
Overall Height
0.3 in
Type
Poly Wave Compression
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1UAV6
- Zoro #
- G2277213
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.01 in
- Overall Height
- 0.3 in
- For Rod Size
- 0.45
- For Hole Size
- 0.625
- Compatible Hole Diameter
- 5/8 in
- Compatible Rod Size
- 29/64 in
Details
- Item
- Multi-Wave Disc Spring
- System of Measurement
- Inch
- Material
- 17-7 PH Stainless Steel
- Type
- Poly Wave Compression
- Deflection @ Load
- 0.215 in
- Load @ Deflection (Lbs.)
- 6
- Meets/Exceeds
- AISI Type 17-7 PH
- Spring Rate (Lbs./In.)
- 28 lb/in
- Disc Type
- Multi-Wave
- Spring Rate
- 28 lb/in
- Shell Material
- 17-7 PH Stainless Steel
Description
Disc Spring, Poly Wave Compression, 17-7 PH Stainless Steel, Thickness 0.010 In, Overall Height 0.300 In, For Hole Size 5/8 In, For Rod Size 1/4 In, Load 6 Lbs, Deflection @ Load 0.215 In, Spring Rate 28 Lbs/In, Meets/Exceeds AISI Type 17-7 PH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.