Shop MITYVAC
See all product information
Create Account
Digital Compression Test Kit
- Mfr # MV5532
- Zoro # G2280896
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
For Use With
Cars, Trucks and Tractors
Test Compression
0 to 300 psi
Includes
Features
Backlit LCD Display, Displays Values in psi, bar and kPa, Rubber Boot, Stores Maximum Compression Value for up to 12 Cylinders
Product Type
Compression Test Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MV5532
- Zoro #
- G2280896
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Fits Chest Size
- Backlit LCD Display, Displays Values in psi, bar and kPa, Rubber Boot, Stores Maximum Compression Value for up to 12 Cylinders
Details
- Item
- Digital Compression Test Kit
- For Use With
- Cars, Trucks and Tractors
- Test Compression
- 0 to 300 psi
- Includes
- Features
- Backlit LCD Display, Displays Values in psi, bar and kPa, Rubber Boot, Stores Maximum Compression Value for up to 12 Cylinders
- Product Type
- Compression Test Kit
- Display Type
- Digital
- Minimum Test Compression
- 0 psi
- Compatible Product Type
- Cars, Tractors, Trucks
- Maximum Test Compression
- 300 psi
Description
Digital Compression Test Kit, Product Type Compression Test Kit, Maximum Test Compression 300 psi, Compatible Product Type Cars, Tractors, Trucks, Minimum Test Compression 0 psi, Features Backlit LCD Display, Displays Values in psi, bar and kPa, Rubber Boot, Stores Maximum Compression Value for up to 12 Cylinders, Display Type Digital
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.