Flywheel Puller Set, 10 Different Pullers
- Mfr # 4742
- Zoro # G2283224
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Includes
(10) Different Sized Pullers, Case
Length
10 13/64 in
Width
6 5/16 in
Color
Black
Height
2 51/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4742
- Zoro #
- G2283224
- UPC #
- 731413547072
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 10 13/64 in
- Width
- 6 5/16 in
- Height
- 2 51/64 in
Details
- Item
- Flywheel Puller Set
- Includes
- (10) Different Sized Pullers, Case
- Color
- Black
- Material
- Steel
- Number of Pieces
- 10
- For Use With
- Decati, For Street, Performance or Off Road Vehicles, Honda, Kawasaki, Small Engines, Suzuki, Yamaha
- Application
- Works On Small Engines and Works on Many Makes Such as Honda, Suzuki, Kawasaki, Yamaha, Decati and others, For Street, Performance or Off Road Vehicles
- For Vehicle Tool Category
- Engine
- Tool Type
- Flywheel Puller Set
- Shell Material
- Steel
- Wire Color
- Black
- Compatible Product Type
- Decati, For Street, Performance or Off Road Vehicles, Honda, Kawasaki, Small Engines, Suzuki, Yamaha
Description
Flywheel Puller Set, Tool Type Flywheel Puller Set, Length 10 13/64 in, Width 6 5/16 in, Height 2 51/64 in, Capacity -, Material Steel, For Vehicle Tool Category Engine, Color Black, Includes (10) Different Sized Pullers, Case, Number of Pieces 10, For Use With Decati, For Street, Performance or Off Road Vehicles, Honda, Kawasaki, Small Engines, Suzuki, Yamaha, -, Size -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.