Shop OTC
See all product information
Create Account
Harmonic Balancer Puller
- Mfr # 6667
- Zoro # G2284213
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Includes
(3) Jaw Puller, 4 Lengths of Forcing Rods, a Forcing Screw with a 3/8 in Square Drive for Ratchet Use, and a 3/4 in Hex for Wrench or Socket Use
For Use With
Designed for Removing Damper Pulleys in Tight Engine Compartments, without Removing the Radiator
Spread (In.)
1-14 (Internal) and 1-14 (External)
Use with Model
GM 2000Generation II, Cadillac, Beginning in 1988, Chevrolet Trucks 2003 and Later, Chriysler from 1990, Ford 1995 and Later, and Mitsubishi Eclipse 1955
Screw Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6667
- Zoro #
- G2284213
- UPC #
- 731413545085
- Country of Origin
- Taiwan, Province of China
- Item
- Harmonic Balancer Puller
- Includes
- (3) Jaw Puller, 4 Lengths of Forcing Rods, a Forcing Screw with a 3/8 in Square Drive for Ratchet Use, and a 3/4 in Hex for Wrench or Socket Use
- For Use With
- Designed for Removing Damper Pulleys in Tight Engine Compartments, without Removing the Radiator
- Spread (In.)
- 1-14 (Internal) and 1-14 (External)
- Use with Model
- GM 2000Generation II, Cadillac, Beginning in 1988, Chevrolet Trucks 2003 and Later, Chriysler from 1990, Ford 1995 and Later, and Mitsubishi Eclipse 1955
- Application
- Engine Compartments
Description
Harmonic Balancer Puller, Application Engine Compartments, Overall Length 9 in, For Use With Designed for Removing Damper Pulleys in Tight Engine Compartments, without Removing the Radiator, Includes (3) Jaw Puller, 4 Lengths of Forcing Rods, a Forcing Screw with a 3/8 in Square Drive for Ratchet Use, and a 3/4 in Hex for Wrench or Socket Use
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.