Shop VOLLRATH
See all product information
Create Account
Steam Table Pan, Full Size
- Mfr # 30015
- Zoro # G2300426
product price:Â
$
61.49
/ea
Key Features
Pan Size
Full Size
Capacity
4 qt
Gauge
22 ga
Product Type
Steam Table Pan
Oven Safe
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30015
- Zoro #
- G2300426
- UPC #
- 029419036103
- Country of Origin
- United States
- Item
- Steam Table Pan
- Capacity
- 4 qt
- Gauge
- 22 ga
- Product Type
- Steam Table Pan
- Oven Safe
- No
- Dishwasher Safe
- No
- Compatible Pan Type
- Full Size
- Pan Shape
- Rectangular
- NSF Certified
- Yes
- Perforated/Solid
- Perforated
- Freezer Safe
- No
- Anti-Jam
- Yes
Dimensions
- Pan Size
- Full Size
- Overall Depth
- 1 1/4 in
- Overall Width
- 12 3/4 in
- Overall Length
- 20 7/8 in
- Wire Rope Length
- 20 7/8 in
- Length
- 20 7/8 in
Description
Steam Table Pan, Overall Depth 1 1/4 in, Overall Length 20 7/8 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 12 3/4 in, Oven Safe No, Perforated/Solid Perforated, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Pan, Anti-Jam Yes, Capacity 4 qt, Compatible Pan Type Full Size, Gauge 22 ga
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.