Shop SMC
See all product information
Create Account
Solid State Switch, 24VDC, NO, 3 M Lead
- Mfr # D-G5BAL
- Zoro # G2307505
product price:Â
$
45.19
/ea
Key Features
Enclosure Type
Composite
Display
LED
Color
Red/Green
Switching Voltage
24V DC
Function
Normally Open
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-G5BAL
- Zoro #
- G2307505
- UPC #
- 190735662571
- Country of Origin
- Japan
- Item
- Solid State Switch
- Enclosure Type
- Composite
- Display
- LED
- Color
- Red/Green
- Switching Voltage
- 24V DC
- Function
- Normally Open
- Switching Current
- 5 to 40 mA
- Temp. Range (F)
- 14 Degrees to 140 Degrees F
- Description/Special Features
- Order with Switch Mounting Band, Water Resistant Swtich
- Type
- Prewired
- Number of Wires
- 2
- Wire Color
- Red/Green
Dimensions
- For Bore Dia.
- 20mm to 100mm
- Lead Length (Ft.)
- 9.8 ft
Description
Solid State Switch, Prewired, Switching Current 5 to 40 mA, Switching Voltage 24V DC, For Bore Dia. 20mm to 100mm, Function Normally Open, Lead Length (Ft.) 9.8 ft, Temp. Range (F) 14 Degrees to 140 Degrees F, Enclosure Type Composite, Display LED, Number of Wires 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.