Lantern, LED, Black

  • Mfr # 07611
  • Zoro # G2310259
product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Length
9.50 in
Body Color
Black
Standards
UL
Flashlight Body Material
Nylon
Lumens
225/100
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
07611
Zoro #
G2310259
UPC #
026513076110
Country of Origin
United States

Dimensions

Length
9.50 in
Flashlight Battery Size
7.8V

Details

Item
Lantern
Body Color
Black
Standards
UL
Flashlight Body Material
Nylon
Lumens
225/100
Includes
Charging Base, Strap, 120V AC Cord
Switch Type
Toggle
Batteries Included
Yes
Water Penetration Rating
IP67
Light Output Modes
High / Low
Replacement Lamp
No
Maximum Lumens Output
225
Lens Material
Plastic
Flashlight Battery Type
Lithium-Ion
Number of Batteries
1
Rechargeable
Yes
Safety Rated
Class I, Div. 1
Special Light Output Mode
No Special Light Output
Beam Distance
447m
Run Time on High Setting
8 hr
Lamp Life
30,000 hr
Flashlight Beam Type
Fixed
Safety Rating
Class I, II, III, Div. 1, Groups C-G, T1; Class I, II, III, Div. 2, Groups A-G, T5
Battery Burn Time
8/16 hr
Weight with Batteries
1.90 lb

Description

Lantern, Number of Batteries 1, Rechargeable Yes, Body Color Black, Switch Type Toggle

Restrictions

Hazardous material

Ratings & reviews