Shop MONARCH
See all product information
Create Account
Connecting Stud for Accelerometer
- Mfr # 6480-033
- Zoro # G2311447
product price:Â
$
2.59
/ea
Sold in multiples of 4 for
$10.36
Key Features
Function
Adapts Magnetic Base (6KX57) to Accelerometer (6KX56) or Stinger to (6KX56) Accelerometer
For Use With
6KX53
Product Type
Connecting Stud
Overall Length
3/8 in
Features
1/4"-28 Tap, 2-Pole, 30 lb Pull Force
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6480-033
- Zoro #
- G2311447
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 3/8 in
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
- Fits Chest Size
- 1/4"-28 Tap, 2-Pole, 30 lb Pull Force
Details
- Item
- Connecting Stud
- Function
- Adapts Magnetic Base (6KX57) to Accelerometer (6KX56) or Stinger to (6KX56) Accelerometer
- For Use With
- 6KX53
- Product Type
- Connecting Stud
- Features
- 1/4"-28 Tap, 2-Pole, 30 lb Pull Force
- Compatible Product Type
- Vibration Meters
- Material
- Steel
- Shell Material
- Steel
Description
Connecting Stud, Product Type Connecting Stud, Compatible with Manufacturer Model Number 6KX53, Compatible Product Type Vibration Meters, Overall Length 3/8 in, Acceleration - Maximum Not Applicable, Acceleration - Minimum Not Applicable, Material Steel, Frequency - Maximum Not Applicable, Frequency - Minimum Not Applicable, Compatible with Grainger Part Number 6KX53, Features 1/4 In.-28 Tap, 2-Pole, 30 lb Pull Force
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.