Pin Gage, Minus, 0.589 In, Black
- Mfr # 911258900
- Zoro # G2322181
product price:Â
$
5.15
/ea
Sold in multiples of 2 for
$10.30
Key Features
Material
Steel
Tolerance
0.00020 in
Application
Measures hole sizes within +.0000/-.0002 in
Includes
Certificate of Accuracy with NIST Traceability
Overall Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 911258900
- Zoro #
- G2322181
- UPC #
- 662631918835
- Country of Origin
- United States
Dimensions
- Overall Length
- 2 in
- Diameter
- 0.5890 in
- Width (In.)
- 0.589
- Length (In.)
- 2 in
- Gage Diameter Range
- 0.5101" to 0.6350"
- Nominal Size
- 0.589"
- Gauge Diameter Range
- 0.5101 in to 0.6350 in
- Diameter Sub-Range
- 0.5755 in to 0.6000 in
- Diameter Range
- 0.5010 in to 0.6255 in
- Diameter Increment
- 0.0005 in
- Dimension Type
- Inch
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.5890 in, Diameter Increment 0.0005 in, Diameter Range 0.5010 in to 0.6255 in, Diameter Sub-Range 0.5755 in to 0.6000 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.