Shop TRU-FLATE
See all product information
Create Account
Tire Repair Boot, 3-3/16 In L, 3-3/16 In W
- Mfr # 13-230
- Zoro # G2325635
product price:Â
$
3.49
/ea
Key Features
Used For
Automobile, Light and Heavy-Duty Truck Tires
Material
Rubber
Includes
(2) Universal Patches, 0.30 oz Cement
Max. Safe Storage Temp.
100 Degrees F
Operating Temp.
32 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13-230
- Zoro #
- G2325635
- UPC #
- -
- Country of Origin
- China
- Item
- Tire Repair Kit
- Used For
- Automobile, Light and Heavy-Duty Truck Tires
- Material
- Rubber
- Includes
- (2) Universal Patches, 0.30 oz Cement
- Max. Safe Storage Temp.
- 100 Degrees F
- Operating Temp.
- 32 Degrees F
- Color
- Black/Yellow
- Number of Pieces
- 3
- Type
- Repair Kit
- Product Type
- Tire Repair Kit
- Maximum Safe Storage Temperature
- 100 Degrees F
- Compatible Tire Type
- Truck Tires
- Minimum Operating Temperature
- 32 Degrees F
- Shell Material
- Rubber
- Wire Color
- Black/Yellow
- Traction Material
- Rubber
Dimensions
- Size
- 3.25 in
Description
Tire Repair Kit, Product Type Tire Repair Kit, Compatible Tire Type Truck Tires, Includes (2) Universal Patches, 0.30 oz Cement, Number of Pieces 3, Maximum Safe Storage Temperature 100 Degrees F, Minimum Operating Temperature 32 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.