Shower Drain, Compression, PVC, SS Grid

  • Mfr # 133-102
  • Zoro # G2325714
product price: 
$
8.49
/ea

Key Features

Pipe Dia. - Drains
2 in
Shape - Drains
Round
Drain Material
Plastic
Grid Material
Stainless Steel
Color - Drains
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
133-102
Zoro #
G2325714
UPC #
-
Country of Origin
China
Shape - Drains
Round
Drain Material
Plastic
Grid Material
Stainless Steel
Color - Drains
Stainless Steel
Connection - Drains
Compression
Color/Finish
Stainless Steel
Material of Construction
PVC/SS Grid
Type
Drain Grid
For Use With
Steel, Fiberglass, And Plastic Bases
Connection
Compression
Item
Shower Drain
Standards
ASME A112.18.2, CSA, CSA B125.2, cUPC, IAPMO
Includes
Nuts, Seal Gasket, Snap-In Strainer, Wrench
Grate Material
Stainless Steel
Product Type
Shower Drain
Pipe Material
Plastic
Drain Style
Round
Ligature Resistant
Not Ligature-Resistant
Grate Color
Silver
Color
Silver
Includes Strainer
Yes
Grate Surface Type
Slotted
Connection Type
Compression
ADA Compliant
Not ADA Compliant
Includes Grate
Yes
Wire Color
Silver

Dimensions

Pipe Dia. - Drains
2 in
Length - Drains
4 1/2 in
Length (In.)
4 1/2 in
Pipe Dia. (In.)
2
Pipe Outside Diameter
2 in
Overall Height
2 in
Overall Diameter
2 in
Body Diameter
4 1/2 in
Body Height
2 in
Overall Length
4 1/4 in
Height
2 in
Length
4 1/4 in

Description

Shower Drain, Standards ASME A112.18.2, CSA, CSA B125.2, cUPC, IAPMO, Includes Strainer Yes, Includes Grate Yes, Pipe Outside Diameter 2 in, Drain Material Plastic, Includes Nuts, Seal Gasket, Snap-In Strainer, Wrench, Connection Type Compression, Ligature Resistant Not Ligature-Resistant, Body Height 2 in, Product Type Shower Drain, Drain Style Round, Grate Material Stainless Steel, Grate Color Silver, Overall Length 4 1/4 in, Overall Diameter 2 in, Body Diameter 4 1/2 in, Overall Height 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews