Adapter, Mounting

  • Mfr # 11327-H
  • Zoro # G2327552
product price: 
$
180.99
/ea
Free Shipping & Returns

Key Features

C - Inside Bend Dia. (In.)
6 7/8 in
For Use With
Hobart
Order Adapter Ring Number
11327H
Includes
Collar Adaptors, Sink Flange Adaptor
Number of Bolt Holes
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11327-H
Zoro #
G2327552
UPC #
050375004233
Country of Origin
United States

Dimensions

C - Inside Bend Dia. (In.)
6 7/8 in
Sink/Bowl Hole Dia. A (In.)
4-1/2
Dimension E (In.)
5 1/2 in
Overall Diameter
5 1/2 in
Sink Opening Diameter
4 1/2 in

Details

Item
Mounting Adapter
For Use With
Hobart
Order Adapter Ring Number
11327H
Includes
Collar Adaptors, Sink Flange Adaptor
Number of Bolt Holes
6
Special Information
Discard previous adapter parts
Material of Construction
Steel
Type
COMMERCIAL
Compatible with Manufacturer Model Number
11327H
Product Seriesl
No Series
Material
Stainless Steel
Product Type
Mounting Adaptor
Compatible with Brand
Insinkerator
Compatible Manufacturer Part Number
11327H
Compatible Manufacturer Model Number
11327H
For Use With Mfr. Model Number
11327H
Compatible with Manufacturer Model No.
11327H
Compatible with Mfr. Model No.
11327H
For Use with Mfr Model Number
11327H
Compatible Pump Manufacturer Part Number
11327H
Compatible Mfr. Model Number
11327H
For Manufacturer Part Number
11327H
Compatible with Mfr. Model Number
11327H
Shell Material
Stainless Steel

Description

Mounting Adapter, Sink Opening Diameter 4 1/2 in, Number of Bolt Holes 6, Voltage -, Compatible Manufacturer Part Number 11327H, Compatible with Brand Insinkerator, Product Type Mounting Adaptor, Includes Collar Adaptors, Sink Flange Adaptor, Material Stainless Steel, Overall Diameter 5 1/2 in, Product Seriesl No Series

Ratings & reviews