Shop GROTE

Dome Light, Rectangle, Clear, White

  • Mfr # 61301
  • Zoro # G2350372

product price: 
$
30.39
/ea

Key Features

Lens Color
Clear
Lighting Technology
Incandescent
Voltage
12V DC
Material
Nylon/Polycarbonate
Lens Shape - Vehicle Lighting
Rectangular
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61301
Zoro #
G2350372
UPC #
089373002514
Country of Origin
United States

Dimensions

Width - Vehicle Lighting
1 3/8 in
Width
3"
Length
7 in
Length - Vehicle Lighting
7 in
Height - Vehicle Lighting
3 in
Depth
1-3/8"
Overall Length
7 in
Overall Width
1 3/8 in
Overall Height
3 in
Wire Rope Length
7 in
Fits Chest Size
Two Options for Wiring: Dome to Light or Not to Light When The Door is Open

Details

Item
Dome Light
Lens Color
Clear
Lighting Technology
Incandescent
Voltage
12V DC
Material
Nylon/Polycarbonate
Lens Shape - Vehicle Lighting
Rectangular
Shape
Rectangular
Termination Type
Hardwired
Lighting Technology - Vehicle Lighting
Incandescent
Includes
3-Way Switch
Mounting - Vehicle Lighting
Permanent
Lamp Type
incandescent
Type
Eurostyle Map And Dome
Sub-Category
Vehicle Interior Lighting
Color
White/Clear
Volt Bulb
12
Wiring Connection - Vehicle Lighting
Hardwired
Lens Color - Vehicle Lighting
Clear, White
Housing Color
Black
Housing Material
Polycarbonate
Features
Two Options for Wiring: Dome to Light or Not to Light When The Door is Open
Lens Material
Polycarbonate
Light Type
Dome Light
Current
0.33 to 1 A
Mount Style
Surface
Includes Electrical Connection
Electrical Connection Included
Mount Type
Screw
Electrical Connection
Blunt Cut
Installation Type
Permanent
Operating Voltage
12V DC

Description

Dome Light, Shape Rectangular, Operating Voltage 12V DC, Lens Color Clear, Overall Diameter Not Applicable, Maximum Brightness Not Applicable, Electrical Connection Blunt Cut, Overall Length 7 in, Includes Electrical Connection Electrical Connection Included, Overall Width 1 3/8 in, Overall Height 3 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Mount Type Screw, Standards Not Applicable, Series Not Applicable, Lighting Technology Incandescent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.