Oil Filter Element, Shunt
- Mfr # P81
- Zoro # G2350610
product price:Â
$
15.55
/ea
Key Features
For Use With
Purolator P704 Shunt-Type Filter Housing on Chrysler Engines
Filter Design
Cartridge
Outside Dia.
3 5/16 in
Micron Rating
18 micron
Includes
Furnished Gasket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P81
- Zoro #
- G2350610
- UPC #
- 791440001015
- Country of Origin
- United States
Dimensions
- Outside Dia.
- 3 5/16 in
- Height
- 4-1/16"
- Width
- 3 5/16 in
- Inside Dia.
- 15/16 in
- Outside Diameter
- 3 5/16 in
- Overall Height
- 4 1/16 in
- Inside Diameter
- 15/16 in
Description
Oil Filter Element, Filter Design Cartridge, Shunt-Type Lube Element, Micron Rating 18 micron, Height 4-1/16 In., Length 4 1/16 in, Width 3-5/16 In., Outside Dia. 3 5/16 in, Inside Dia. 15/16 in, Includes Furnished Gasket, For Use With Purolator P704 Shunt-Type Filter Housing on Chrysler Engines, Thread Size Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.