Threaded Rod Rack
- Mfr # 367-95
- Zoro # G2360321
product price:Â
$
91.79
/ea
Key Features
Material
Steel
Color
Gray
Depth
6-7/8"
Overall Depth
6 7/8 in
Width
24 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 367-95
- Zoro #
- G2360321
- UPC #
- 714334367950
- Country of Origin
- United States
- Item
- Rod Storage Rack
- Material
- Steel
- Color
- Gray
- Features
- 2 1/16 in Holes
- Number of Openings
- 18
- Construction
- Steel
- Finish
- Powder Coated
- Type
- Threaded Rod
- Number of Bays
- 18
- Decking Material
- Steel
- Frame Material
- Steel
- Rack Configuration
- Standalone
- Orientation
- Vertical
- Frame Finish
- Powder Coated
- Wire Color
- Gray
Dimensions
- Depth
- 6-7/8"
- Overall Depth
- 6 7/8 in
- Width
- 24 1/8 in
- Overall Height
- 24 in
- Height
- 24"
- Overall Width
- 24 in
- Usable Bay WxD
- 2 1/16 in x 2 1/16 in
- Usable Bay Depth
- 2 1/16 in
- Usable Bay Width
- 2 1/16 in
Description
If you're looking for a way to store your threaded rods, the Durham MFG 367-95 Threaded Rod Rack is your solution. Whether you're a hobbyist or professional, it will help ensure that your tools stay organized. This steel rod storage rack has an overall width of 24 in., depth of 6 7/8 in. and height of 24". It features 2 1/16" holes spaced 2 1/16" apart, making it ideal for hanging threaded rods. The rod storage rack has a usable bay width and depth of 2 1/16 in.. x 2 1/16 in.. respectively. The rack is constructed from steel and has a gray finish. The Durham MFG 367-95 Threaded Rod Rack is what you need to keep your workspace neat and tidy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.