Digital Refractometer, Sugars

  • Mfr # 48103
  • Zoro # G2361935
product price: 
$
610.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.001
Accuracy
+/-0.2 % Brix, +/-0.2 % Dextran, +/-0.2 % Fructose, +/-0.2 % Glucose, +/-0.2 % Lactose, +/-0.2 % Maltose
Automatic Temperature Compensation
Yes
Includes
(6) Scales, Battery, Instruction Manual, Pipette, Plastic Carry Case
Range
0.0% to 10.6% Scale 1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
48103
Zoro #
G2361935
UPC #
-
Country of Origin
China

Dimensions

Width
2 5/32 in
Length
4 13/16 in
Manufacturers Warranty Length
1 yr
Height
1.1094 in
Overall Height
1 1/4 in
Overall Width
2 1/4 in
Sample Size
0.3 mL
Manufacturer Warranty Length
1 yr
Overall Depth
4 7/8 in
Fits Chest Size
15 Repeatable Readings with Average, ATC, Easy Clean, Plastic Construction, Removable Hinged Prism Cover and Rubber Grip, Temperature Display Degrees C and Degrees F, Zero Calibrate with Water

Details

Item
Refractometer
Resolution
0.001
Accuracy
+/-0.2 % Brix, +/-0.2 % Dextran, +/-0.2 % Fructose, +/-0.2 % Glucose, +/-0.2 % Lactose, +/-0.2 % Maltose
Automatic Temperature Compensation
Yes
Includes
(6) Scales, Battery, Instruction Manual, Pipette, Plastic Carry Case
Range
0.0% to 10.6% Scale 1
Function
Fructose, Glucose, Lactose, Maltose, nD, Sugars: Dextran
Type
Hand-Held
Features
15 Repeatable Readings with Average, ATC, Easy Clean, Plastic Construction, Removable Hinged Prism Cover and Rubber Grip, Temperature Display Degrees C and Degrees F, Zero Calibrate with Water
Standards
IP65, IP67
Product Type
Refractometer
Display Type
Digital
Automatic Temperature Compensation - Minimum
0 Degrees C
Temperature Compensation
Automatic
Test Parameters
Brix, Dextran, Fructose, Glucose, Lactose, Maltose
Automatic Temperature Compensation - Maximum
40 Degrees C
Includes Zero Percent Adjust
No Zero % Adjust
Brix Concentration - Minimum
0 % Brix
Brix Concentration - Maximum
90 % Brix
Power Source
AAA Batteries
Power Source - TS Only
AAA Batteries
Power Source - old
AAA Batteries

Description

Refractometer, Hand-Held, Range 0.0 Percent to 10.6 Percent Scale 1, Automatic Temperature Compensation Yes, Accuracy +/-0.2 Percent Brix, +/-0.2 Percent Dextran, +/-0.2 Percent Fructose, +/-0.2 Percent Glucose, +/-0.2 Percent Lactose, +/-0.2 Percent Maltose, Resolution 0.001, Function Fructose, Glucose, Lactose, Maltose, nD, Sugars: Dextran

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews