Cable Coupler Kit
- Mfr # 48C163
- Zoro # G2369160
product price:Â
$
12.79
/ea
Sold in multiples of 2 for
$25.58
Key Features
For Use With
RBD, RBDR
Height (In.)
1 in
Includes
Double-Sided Tape Connector
Width (In.)
1 in
Depth (In.)
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48C163
- Zoro #
- G2369160
- UPC #
- 190735320068
- Country of Origin
- United States
- Item
- Cable Coupler Kit
- For Use With
- RBD, RBDR
- Includes
- Double-Sided Tape Connector
- Product Type
- Cable Coupler Kit
- Compatible with Series
- RBD, RBDR
- Compatible with Manufacturer Model Number
- RBDR-50-10-DAY, RBDR-50-12-DAY, RBDR-50-6-DAY, RBDR-50-8-DAY
- Compatible Manufacturer Part Number
- RBDR-50-10-DAY, RBDR-50-12-DAY, RBDR-50-6-DAY, RBDR-50-8-DAY
- Compatible Manufacturer Model Number
- RBDR-50-10-DAY, RBDR-50-12-DAY, RBDR-50-6-DAY, RBDR-50-8-DAY
- For Use With Mfr. Model Number
- RBDR-50-10-DAY, RBDR-50-12-DAY, RBDR-50-6-DAY, RBDR-50-8-DAY
- Compatible with Manufacturer Model No.
- RBDR-50-10-DAY, RBDR-50-12-DAY, RBDR-50-6-DAY, RBDR-50-8-DAY
- Compatible with Mfr. Model No.
- RBDR-50-10-DAY, RBDR-50-12-DAY, RBDR-50-6-DAY, RBDR-50-8-DAY
- For Use with Mfr Model Number
- RBDR-50-10-DAY, RBDR-50-12-DAY, RBDR-50-6-DAY, RBDR-50-8-DAY
- Nameplate Voltage
- None
- Compatible Pump Manufacturer Part Number
- RBDR-50-10-DAY, RBDR-50-12-DAY, RBDR-50-6-DAY, RBDR-50-8-DAY
- Compatible Mfr. Model Number
- RBDR-50-10-DAY, RBDR-50-12-DAY, RBDR-50-6-DAY, RBDR-50-8-DAY
- For Manufacturer Part Number
- RBDR-50-10-DAY, RBDR-50-12-DAY, RBDR-50-6-DAY, RBDR-50-8-DAY
- Compatible with Mfr. Model Number
- RBDR-50-10-DAY, RBDR-50-12-DAY, RBDR-50-6-DAY, RBDR-50-8-DAY
- Compatible Series
- RBD, RBDR
- Compatible Product Type
- Remote Balancing Dampers
Dimensions
- Height (In.)
- 1 in
- Width (In.)
- 1 in
- Depth (In.)
- 2 in
- Overall Depth
- 2 in
- Overall Width
- 1 in
- Overall Height
- 1 in
Description
Cable Coupler Kit, Overall Length Not Applicable, Overall Height 1 in, Overall Width 1 in, Product Type Cable Coupler Kit, Compatible Grainger Part Number 48C159, 48C160, 48C161, 48C162, Compatible with Manufacturer Model Number RBDR-50-10-DAY, RBDR-50-12-DAY, RBDR-50-6-DAY, RBDR-50-8-DAY, Nameplate Voltage None, Includes Double-Sided Tape Connector, Fusible Link Temperature Not Applicable, Overall Depth 2 in, Compatible with Series RBD, RBDR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.