Bearing Cup Replacer, Heavy-Dut
- Mfr # 7180
- Zoro # G2371266
product price:Â
$
359.99
/ea
Free Shipping & Returns
Key Features
Features
This handy, adjustable tool is designed to install wheel-bearing cups in a wide range of heavy-duty axles. Simply adjust and lock the jaws to the cup ID, slip on the new cup, set it in the bore, and drive it in with a hammer. The tool helps eliminate the damage caused by makeshift methods.
Capacity
5 1/2 to 25 tons
Puller Length
5 5/8 in
Includes
Lifetime Warranty
For Use With
Wheel Bearing Cups on Heavy Duty Axles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7180
- Zoro #
- G2371266
- UPC #
- 731413010071
- Country of Origin
- United States
- Item
- Universal Bearing Cup Installer
- Features
- This handy, adjustable tool is designed to install wheel-bearing cups in a wide range of heavy-duty axles. Simply adjust and lock the jaws to the cup ID, slip on the new cup, set it in the bore, and drive it in with a hammer. The tool helps eliminate the damage caused by makeshift methods.
- Capacity
- 5 1/2 to 25 tons
- Includes
- Lifetime Warranty
- For Use With
- Wheel Bearing Cups on Heavy Duty Axles
- Locking
- No
- Jaw Spread
- 3 5/8 in to 6 1/2 in
- Application
- This Handy, Adjustable Tool is Designed to Install Wheel-Bearing Cups in a Wide Range of Heavy Duty Axles
- Type
- Heavy-Duty
- Material
- Steel
- Shell Material
- Steel
- Compatible Product Type
- Wheel Bearing Cups on Heavy Duty Axles
- Traction Material
- Steel
Dimensions
- Puller Length
- 5 5/8 in
Description
Universal Bearing Cup Installer, Application This Handy, Adjustable Tool is Designed to Install Wheel-Bearing Cups in a Wide Range of Heavy Duty Axles, For Use With Wheel Bearing Cups on Heavy Duty Axles, Material Steel, Includes Lifetime Warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.