Shop DAYTON
See all product information
Create Account
Guide Rod
- Mfr # 090COLU1210
- Zoro # G2373771
product price:Â
$
4.55
/ea
Key Features
For Use With
Guide Rod
For Use With Mfr. Model Number
090COLU1210
Fits Brand
Dayton
Material
Steel
Length
127 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 090COLU1210
- Zoro #
- G2373771
- UPC #
- 190735317204
- Country of Origin
- China
Dimensions
- Length
- 127 mm
Details
- Item
- Guide Rod
- For Use With
- Guide Rod
- For Use With Mfr. Model Number
- 090COLU1210
- Fits Brand
- Dayton
- Material
- Steel
- Product Type
- Guide Rod
- Compatible Manufacturer Model Number
- 090COLU1210
- Shell Material
- Steel
Description
Guide Rod, Cord Length Not Applicable, Length 127 mm, Material Steel, For Use With Guide Rod
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.