Shop DAYTON
See all product information
Create Account
Caster
- Mfr # MH15950202G
- Zoro # G2376571
product price:Â
$
17.69
/ea
Key Features
Compatible Manufacturer Model Number
4VMD7
For Use With
Steel-Deck Platform Truck
Compatible Brand
Dayton
Overall Height
6 1/8 in
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MH15950202G
- Zoro #
- G2376571
- UPC #
- 190735312292
- Country of Origin
- China
Dimensions
- Overall Height
- 6 1/8 in
- Overall Width
- 3 1/8 in
- Overall Length
- 5 7/8 in
- Wire Rope Length
- 5 7/8 in
- Length
- 5 7/8 in
Details
- Item
- Caster
- Compatible Manufacturer Model Number
- 4VMD7
- For Use With
- Steel-Deck Platform Truck
- Compatible Brand
- Dayton
- Color
- Gray
- Finish
- Zinc
- Material
- Steel
- Shell Material
- Steel
- Wire Color
- Gray
Description
Caster, For Use With Steel-Deck Platform Truck, Load Capacity Not Applicable, Material Steel, Zinc Finish, Overall Height 6 1/8 in, Overall Length 5 7/8 in, Overall Width 3 1/8 in, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.