Chain
- Mfr # MH2MPT302G
- Zoro # G2376696
product price:Â
$
16.39
/ea
Key Features
Fits Brand
Dayton
For Use With Mfr. Model Number
MH2MPT302G
Compatible with Product Type
Manual Platform Lift Truck, Manual Straddle Stacker
Assembled
No
Compatible Mfr. Model Number
2MPT3, 2MPT6, 2MPT9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MH2MPT302G
- Zoro #
- G2376696
- UPC #
- 190735312025
- Country of Origin
- China
Details
- Fits Brand
- Dayton
- Item
- Chain
- For Use With Mfr. Model Number
- MH2MPT302G
- Compatible with Product Type
- Manual Platform Lift Truck, Manual Straddle Stacker
- Assembled
- No
- Compatible Mfr. Model Number
- 2MPT3, 2MPT6, 2MPT9
- Weight
- 0.022 lb
- Color
- Black
- Material
- Steel
- Shell Material
- Steel
- Wire Color
- Black
Description
Chain, Load Capacity Not Applicable, Axle-Mounted Wheel Dia. Not Applicable, Axle-Mounted Wheel Type Not Applicable, Caster Wheel Dia. Not Applicable, Caster Mounting Type Not Applicable, Caster Wheel/Tread Material Not Applicable, Caster Wheel Width Not Applicable, Caster Wheel Type Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.