Shop DAYTON
See all product information
Create Account
Plug Kit
- Mfr # MH2PLH727G
- Zoro # G2376949
product price:Â
$
8.39
/ea
Sold in multiples of 2 for
$16.78
Key Features
For Use With Mfr. Model Number
MH2PLH727G
Fits Brand
Dayton
Compatible with Product Type
Pallet Jacks
Compatible Mfr. Model Number
2PLH7, 2PLH9
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MH2PLH727G
- Zoro #
- G2376949
- UPC #
- 190735311097
- Country of Origin
- China
Details
- Item
- Plug Kit
- For Use With Mfr. Model Number
- MH2PLH727G
- Fits Brand
- Dayton
- Compatible with Product Type
- Pallet Jacks
- Compatible Mfr. Model Number
- 2PLH7, 2PLH9
- Material
- Steel
- Shell Material
- Steel
Description
Plug Kit, Load Capacity Not Applicable, Color Not Applicable, Material Steel, Overall Height Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.