Spring Cap
- Mfr # MHG301G
- Zoro # G2377229
product price:Â
$
2.15
/ea
Key Features
Fits Brand
Dayton
For Use With Mfr. Model Number
MHG301G
Compatible with Product Type
Pallet Jacks
Compatible Mfr. Model Number
2ZE58, 2ZE59, 2ZE63, 490Z07, 493X17, 493X18, 493X19, 54YG30
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MHG301G
- Zoro #
- G2377229
- UPC #
- 190735310427
- Country of Origin
- China
- Fits Brand
- Dayton
- Item
- Spring Cap
- For Use With Mfr. Model Number
- MHG301G
- Compatible with Product Type
- Pallet Jacks
- Compatible Mfr. Model Number
- 2ZE58, 2ZE59, 2ZE63, 490Z07, 493X17, 493X18, 493X19, 54YG30
- Material
- Steel
- Shell Material
- Steel
Description
Spring Cap, Load Capacity Not Applicable, Color Not Applicable, Material Steel, Overall Height Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.