Shop TEKNIKA STRAPPING SYSTEMS
See all product information
Create Account
Polyester Strap Sealer, 1/2"
- Mfr # C-5004
- Zoro # G2386209
product price:Â
$
89.99
/ea
Key Features
Tool Weight
4 lb
Compatible Strapping
Polyester Strapping
Max. Strapping Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-5004
- Zoro #
- G2386209
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Strapping Sealer
- Tool Weight
- 4 lb
- Compatible Strapping
- Polyester Strapping
Dimensions
- Max. Strapping Width
- 1/2 in
Description
Polyester Strap Sealer,1/2 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.