Socket Assembly, Brass
- Mfr # B7A
- Zoro # G2393151
product price:Â
$
8.15
/ea
Key Features
Material of Construction
Brass
Material
Brass
Fits Brand
Sloan
Includes
Handle Socket and Sleeve
Product Type
Socket Assembly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B7A
- Zoro #
- G2393151
- UPC #
- 671254001756
- Country of Origin
- United States
Details
- Item
- Socket Assembly
- Material of Construction
- Brass
- Material
- Brass
- Fits Brand
- Sloan
- Includes
- Handle Socket and Sleeve
- Product Type
- Socket Assembly
- Compatible Brand
- Sloan
- Compatible SubBrand
- Bedpan Washers and Portable Toilet Flushers
- Compatible Product Type
- Bed Pan Washer
- Compatible Series
- Royal(R)
- Shell Material
- Brass
Description
Socket Assembly, Material of Construction Brass, Includes Handle Socket and Sleeve, Package Quantity 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.