Nut, Panel Mount
- Mfr # 4ZK13
- Zoro # G2411604
product price:Â
$
3.39
/ea
Key Features
For Use with Model Number
4ZK74, 4ZK75, 4ZK77, 4ZK80, 4ZK81, 4ZM05, 4ZM06, 4ZM07, 4ZM08
Type
General Purpose
For Use On
Miniature Regulator and fitler/regulator
Series
Miniature
For Use With Model Number
4ZK74, 4ZK75, 4ZK77, 4ZK80, 4ZK81, 4ZM05, 4ZM06, 4ZM07, 4ZM08
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4ZK13
- Zoro #
- G2411604
- UPC #
- 190735630273
- Country of Origin
- China
Details
- Item
- Panel-Mounting Nut
- For Use with Model Number
- 4ZK74, 4ZK75, 4ZK77, 4ZK80, 4ZK81, 4ZM05, 4ZM06, 4ZM07, 4ZM08
- Type
- General Purpose
- For Use On
- Miniature Regulator and fitler/regulator
- Series
- Miniature
- For Use With Model Number
- 4ZK74, 4ZK75, 4ZK77, 4ZK80, 4ZK81, 4ZM05, 4ZM06, 4ZM07, 4ZM08
- Body Material
- Polycarbonate
- Body Finish
- Uncoated
Description
Panel-Mounting Nut, Compatible Grainger Part Number 4ZK74, 4ZK75, 4ZK77, 4ZK80, 4ZK81, 4ZM05, 4ZM06, 4ZM07, 4ZM08, Series Miniature, Body Finish Uncoated, Body Material Polycarbonate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.