Shop ZEREX

Antifreeze Coolant, Bottle, 1 gal, Ready to Use, Pre-Diluted 50/50, IAT, Ethylene Glycol, Green

  • Mfr # ZXRU1
  • Zoro # G2415217

product price: 
$
10.89
/ea

Key Features

Color
Green
Size
1 gal
Application
Traditional universal ethylene glycol-based formula is compatible with major American coolant brands. IAT formula. 150,000 mi/3000 hr/5 yr
Type
Ready-to-Use
For Use With
Passenger Cars, Light Trucks And Heavy Duty Vehicles
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZXRU1
Zoro #
G2415217
UPC #
028882501033
Country of Origin
United States
Color
Green
Application
Traditional universal ethylene glycol-based formula is compatible with major American coolant brands. IAT formula. 150,000 mi/3000 hr/5 yr
Type
Ready-to-Use
For Use With
Passenger Cars, Light Trucks And Heavy Duty Vehicles
Appearance
Liquid
Features
Protect against Leaks and won't harm Gaskets, Hoses, Plastics or Original Vehicle Finish, Phosphate Additives safeguard against Corrosion, Scale and Rust while protecting all Cooling System Metals (Including Aluminum), Unsurpassed Freeze Protection and Anti-Boil Performance
Container Type
Bottle
pH
10.4
Item
Antifreeze Coolant
Boiling Point (F)
226 Degrees F
Flash Point (F)
250 Degrees F
Specific Gravity
1.11 to 1.14
Dilution Ratio
50/50
Standards
ASTM D3306, ASTM D4985
Flash Point
250 Degrees F
Boiling Point
265 Degrees F
Coolant Type
IAT
Lifetime Rating
5 yr
Concentration Type
Pre-Diluted 50/50
Manufacturer Specifications
Chrysler MS-7170, Cummins 90T8-4, Detroit Diesel 7SE298, Federal Specification A-A-870A, Ford ESE-M97B44-A, GM 1825M, GM 1899M, Navistar MPAPS B-1 Type
Maximum pH Level
7.3
Freezing Point
-34 Degrees F
Biodegradable
Not Biodegradable
Minimum pH Level
7.1
Mileage Rating
150,000 mi
Product Form
Liquid
Phosphate-Free
Phosphate-Free
Compatible Vehicle Type
Cars, Light Duty Trucks
Net Weight
1 gal
Base Formulation
Ethylene Glycol
Silicate-Free
Contains Silicate
Series
Original Green
Wire Color
Green

Dimensions

Size
1 gal
Size/Net Weight
1 gal
Container Size
1 gal
Fits Chest Size
Protect against Leaks and won't harm Gaskets, Hoses, Plastics or Original Vehicle Finish, Phosphate Additives safeguard against Corrosion, Scale and Rust while protecting all Cooling System Metals (Including Aluminum), Unsurpassed Freeze Protection and Anti-Boil Performance

Description

Antifreeze Coolant, Coolant Type IAT, Series Original Green, Container Type Bottle, Container Size 1 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Ethylene Glycol, Color Green, Lifetime Rating 5 yr, Mileage Rating 150,000 mi, Freezing Point -34 Degrees F, Boiling Point 265 Degrees F, Biodegradable Not Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Contains Silicate

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.