Shop BURTON
See all product information
Create Account
Bracket, Surface Mount
- Mfr # WMLSMB
- Zoro # G2418976
product price:Â
$
37.99
/ea
Key Features
Type
Surface Mount
Application
Medical
Description/Special Features
Indoor Use
Number of Arms
0
Function
Hold The Lamp to The Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WMLSMB
- Zoro #
- G2418976
- UPC #
- -
- Country of Origin
- Norway
Dimensions
- Overall Width
- 8.9 in
- Overall Height
- 8.8 in
Details
- Item
- Bracket
- Type
- Surface Mount
- Application
- Medical
- Description/Special Features
- Indoor Use
- Number of Arms
- 0
- Function
- Hold The Lamp to The Wall
- For Use With
- Mfr. No. WML35W45EC120
- Compatible with Manufacturer Model Number
- WML35W45EC120
- Features
- Indoor Use
- Product Type
- Surface Mount Bracket
- Compatible Manufacturer Part Number
- WML35W45EC120
- Compatible with Manufacturer Part Number
- WML35W45EC120
- Compatible with Manufacturer Model Number [NEW]
- WML35W45EC120
- Compatible Manufacturer Model Number
- WML35W45EC120
- For Use with Mfr. Model Number
- WML35W45EC120
- For Use With Mfr. Model Number
- WML35W45EC120
Description
Bracket, Compatible with Manufacturer Model Number WML35W45EC120, Product Type Surface Mount Bracket, Features Indoor Use, Overall Height 8.8 in, Overall Width 8.9 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.