Shop OHAUS
See all product information
Create Account
Ionizer, Plastic, White
- Mfr # ION-100A
- Zoro # G2423541
product price:Â
$
1,938.99
/ea
Free Shipping & Returns
Key Features
Overall Height
4 13/62 in
Overall Length
7 29/32 in
Color
White
Material
Plastic
Overall Width
5 13/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ION-100A
- Zoro #
- G2423541
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 4 13/62 in
- Overall Length
- 7 29/32 in
- Overall Width
- 5 13/64 in
- Wire Rope Length
- 7 29/32 in
- Length
- 7 29/32 in
Details
- Item
- Ionizer
- Color
- White
- Material
- Plastic
- Includes
- Ionizer and Bracket
- Compatible Manufacturer Part Number
- All Explorers, Adventure Precision, PR Analytical and Percision balances
- Product Type
- Ionizer
- Shell Material
- Plastic
- Wire Color
- White
Description
Ionizer, Capacity Not Applicable, White, Plastic, Connection Ports Not Applicable, Overall Height 4 13/62 in, Overall Length 7 29/32 in, Overall Width 5 13/64 in, Standards Not Applicable, Includes Ionizer and Bracket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.