Shop BALDWIN FILTERS
See all product information
Create Account
Cabin Air Filter, Rectangular
- Mfr # PA3878
- Zoro # G2435343
product price:Â
$
60.29
/ea
Key Features
Height
2 15/16 in
Width
10 in
Features
Cabin Air Filter Element
Includes
(2) Attached Gaskets
Description/Special Features
Cabin Air Filter Element
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PA3878
- Zoro #
- G2435343
- UPC #
- 791440055834
- Country of Origin
- United States
Dimensions
- Height
- 2 15/16 in
- Width
- 10 in
- Length
- 18 in
- Overall Length
- 18 in
- Overall Width
- 10 in
- Overall Height
- 2 15/16 in
- Wire Rope Length
- 18 in
- Fits Chest Size
- Cabin Air Filter Element
Details
- Item
- Cabin Air FIlter
- Features
- Cabin Air Filter Element
- Includes
- (2) Attached Gaskets
- Description/Special Features
- Cabin Air Filter Element
- Air Filter Type - Automotive
- Cabin Air Filter
- Element Only - Automotive Filters
- No
- Air Filter Design
- Rectangular
- Type
- Element/Cab
- Product Type
- Cabin Air Filter
- Baldwin Interchange
- PA3878
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 2 15/16 in, Width 10 in, Length 18 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.