Handle Assembly
- Mfr # TT2CUC53G
- Zoro # G2441026
product price:Â
$
8.59
/ea
Key Features
Fits Brand
Speedaire
For Use With Mfr. Model Number
L105153
Material
Steel/PVC
Overall Depth
5 5/16 in
Overall Dimensions
5 5/16 in D x 1 3/8 in W x 7 in H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TT2CUC53G
- Zoro #
- G2441026
- UPC #
- 190735838549
- Country of Origin
- China
Dimensions
- Overall Depth
- 5 5/16 in
- Overall Dimensions
- 5 5/16 in D x 1 3/8 in W x 7 in H
- Overall Height
- 7 in
- Overall Width
- 1 3/8 in
Details
- Item
- Handle Assembly
- Fits Brand
- Speedaire
- For Use With Mfr. Model Number
- L105153
- Material
- Steel/PVC
- Shell Material
- Steel/PVC
Description
The SPEEDAIRE TT2CUC53G is a handle assembly intended for use with the Speedaire pneumatic systems and is compatible with Speedaire model L105153. This component serves as a manual interface for a connected pneumatic tool or equipment, used as a manual interface for mounting and operation of the connected pneumatic component through an integrated grip and mounting hardware. It is constructed from steel and PVC materials for use within a pneumatic setup.
Key Features:
- Compatible with Speedaire pneumatic systems, model L105153.
- Constructed from steel and PVC materials.
- Overall dimensions: 5 5/16 in depth x 1 3/8 in width x 7 in height.
- Provides manual control as a handle assembly for pneumatic components.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.