Knob
- Mfr # TT4J610018G
- Zoro # G2446879
product price:Â
$
21.59
/ea
Sold in multiples of 2 for
$43.18
Key Features
Fits Brand
DAYTON
For Use With Mfr. Model Number
13W881
Product Type
Knob
Name
Remote Location Trash and Utility Pump Seals and Gaskets
Compatible Product Type
Slip Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TT4J610018G
- Zoro #
- G2446879
- UPC #
- 190735302729
- Country of Origin
- China
Details
- Item
- Knob
- Fits Brand
- DAYTON
- For Use With Mfr. Model Number
- 13W881
- Product Type
- Knob
- Name
- Remote Location Trash and Utility Pump Seals and Gaskets
- Compatible Product Type
- Slip Roll
- Compatible Manufacturer Model Number
- 13W881
- Compatible Brand
- Dayton
Description
Knob, For Use With Grainger Item Number 13W881, Fits Brand DAYTON
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.