Shop SUNEX
See all product information
Create Account
3/8" Drive Deep Universal Impact Socket Set, Metric, 10 pcs
- Mfr # 3660
- Zoro # G2451218
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/8"
SAE or Metric
Metric
Number of Pieces
10
Includes
(10) 3/8" Drive Deep Universal Impact Socket Set: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; Heavy Duty Blow Molded Storage Case
Measurement Type
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3660
- Zoro #
- G2451218
- UPC #
- 613364236604
- Country of Origin
- Taiwan, Province of China
- Item
- Deep Universal Impact Socket Set
- SAE or Metric
- Metric
- Number of Pieces
- 10
- Includes
- (10) 3/8" Drive Deep Universal Impact Socket Set: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; Heavy Duty Blow Molded Storage Case
- Measurement Type
- Metric
- Material
- Chrome Molybdenum Alloy Steel
Dimensions
- Drive Size
- 3/8"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.