Stackable Container Lid, White, Polyethylene
- Mfr # SQWL12
- Zoro # G2455979
product price:Â
$
4.95
/ea
Key Features
Overall Length (In.)
11 1/2 in
Overall Width (In.)
11 1/2 in
Overall Depth (In.)
1/2 in
Color
White
Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SQWL12
- Zoro #
- G2455979
- UPC #
- 710277447650
- Country of Origin
- China
- Color
- White
- Material
- Polyethylene
- For Use With
- Food
- Handle
- No
- Type
- Stackable
- Item
- Container Lid
- Lid Color
- White
- Product Type
- Container Lid
- NSF Certified
- No
- Dishwasher Safe
- No
- Freezer Safe
- Yes
- Graduated
- No
- Microwaveable
- No
- Includes Handle
- No
- Shell Material
- Polyethylene
- Wire Color
- White
- Traction Material
- Polyethylene
Dimensions
- Overall Length (In.)
- 11 1/2 in
- Overall Width (In.)
- 11 1/2 in
- Overall Depth (In.)
- 1/2 in
- Overall Height (In.)
- 1/2 in
- Overall Height
- 1/2 in
- Overall Width
- 11 1/2 in
- Overall Length
- 11 1/2 in
- Wire Rope Length
- 11 1/2 in
- Length
- 11 1/2 in
Description
Square Storage Container Lid, Stackable, Overall Length (In.) 11-1/2, Overall Width (In.) 11-1/2, Overall Height (In.) 1/2, Overall Depth (In.) 1/2, Color White, Handle No, Material Plastic, For Use With Food
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.