Shop CRESTWARE
See all product information
Create Account
Stackable Round Container, White, Polyethylene
- Mfr # RCW4
- Zoro # G2456189
product price:Â
$
5.99
/ea
Key Features
Capacity (Qt.)
4
Overall Length (In.)
8 1/4 in
Overall Width (In.)
7 1/4 in
Overall Depth (In.)
8 1/4 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCW4
- Zoro #
- G2456189
- UPC #
- 710277447421
- Country of Origin
- China
- Capacity (Qt.)
- 4
- Color
- White
- Material
- Polyethylene
- Item
- Round Container
- Storage Container Style
- Solid Walls, Solid Bottom
- Handle Color
- White
- Type
- Stackable
- Load Capacity
- 4 qt.
- Handle
- yes
- For Use With
- Food
- Capacity
- 4 qt
- Product Type
- Round Container
- Graduated
- No
- NSF Certified
- No
- Dishwasher Safe
- No
- Microwaveable
- No
- Includes Handle
- Yes
- Freezer Safe
- Yes
- Shell Material
- Polyethylene
- Wire Color
- White
- Traction Material
- Polyethylene
Dimensions
- Overall Length (In.)
- 8 1/4 in
- Overall Width (In.)
- 7 1/4 in
- Overall Depth (In.)
- 8 1/4 in
- Outside Dia. (In.)
- 8 1/4 in
- Overall Height (In.)
- 8 1/4 in
- Inside Dia. (In.)
- 6 3/4 in
- Overall Width
- 7 1/4 in
- Overall Height
- 8 1/4 in
- Overall Length
- 8 1/4 in
- Overall Diameter
- 8 1/4 in
- Inside Diameter
- 6 3/4 in
- Wire Rope Length
- 8 1/4 in
- Length
- 8 1/4 in
Description
Round Storage Container, Stackable, Capacity (Qt.) 4, Overall Length (In.) 8-1/4, Overall Width (In.) 7-1/4, Overall Height (In.) 8-1/4, Overall Depth (In.) 8-1/4, Inside Dia. (In.) 6-3/4, Outside Dia. (In.) 8-1/4, Color White, Handle Yes, Handle Color White, Material Plastic, For Use With Food
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.