Shop SPEEDAIRE
See all product information
Create Account
Adapter, Pipe
- Mfr # 4ZK40
- Zoro # G2458687
product price:Â
$
9.69
/ea
Key Features
NPT (In.)
3/4 in
For Use On
Intermediate and Standard
Type
Speed Mount
Series
Intermediate Duty, Standard Duty
Air Inlet Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4ZK40
- Zoro #
- G2458687
- UPC #
- 190735630518
- Country of Origin
- China
Dimensions
- Air Inlet Size
- 3/4 in
Details
- Item
- Pipe Adapter
- NPT (In.)
- 3/4 in
- For Use On
- Intermediate and Standard
- Type
- Speed Mount
- Series
- Intermediate Duty, Standard Duty
- Air Inlet Type
- NPT
- Body Material
- Aluminum
- Compatible with Series
- Intermediate and Standard
- Air Inlet Gender
- Female
- Compatible Series
- Intermediate and Standard
Description
Pipe Adapter, Compatible Grainger Part Number 4ZL31,4ZL32,4ZL33,4ZL34,4ZL35,4ZL36,4ZL37,4ZL38,4ZL39,4ZL40,4ZL41,4ZL42,4ZL72,4ZL73,4ZL74,4ZL75,4ZL76,4ZL77,4ZL78,4ZL79,4ZL80,4ZL81,4ZL82,4ZL83,4ZK86,4ZK87,4ZK88,4ZK89,4ZK90,4ZK91,4ZK92,4ZK93,4ZM21,4ZM22,4ZM23, Series Intermediate Duty, Standard Duty, Air Inlet Gender Female, Air Inlet Size 3/4 in, Air Inlet Type NPT, Body Material Aluminum, Compatible with Series Intermediate and Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.