Draft Control, 28.3 Nominal Capcty
- Mfr # 6"M
- Zoro # G2470590
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Length
8 in
Height
5 in
Color
Silver
Width
5 in
Application
Oil or Solid Fuel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Length
- 8 in
- Height
- 5 in
- Width
- 5 in
- Diameter
- 5 in to 7 in
- For Nominal Duct Diameter
- 5 in; 6 in; 7 in
- Overall Diameter
- 6 in
- Overall Width
- 6 1/2 in
- Rough Opening Width
- 6 in
- Overall Length
- 8 in
- Rough Opening Diameter
- 6 in
- Frame Depth
- 8 in
- Frame Material Thickness
- 24 ga
- Overall Height
- 6 1/2 in
- Rough Opening Length
- 3 in
- Wire Rope Length
- 8 in
Description
5-7 In.dia 6.5 In.H-W 8 In.L SS Barmtc Drft Cntrl, Damper Application Barometric Draft Control, For Nominal Duct Diameter 5 in; 6 in; 7 in, Frame Material Steel, Number of Panels Not Applicable, Maximum Air Velocity Not Applicable, Overall Height 6 1/2 in, Rough Opening Diameter 6 in, Rough Opening Shape Round, Fits Fan Diameter Not Applicable, For Duct Shape Round, Free Area Not Applicable, Overall Width 6 1/2 in, Frame Material Thickness 24 ga, Overall Length 8 in, Connection Type Press Fit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.