Shop OMRON
See all product information
Create Account
Right Angle Actuating Key
- Mfr # D4BS-K2
- Zoro # G2472802
product price:Â
$
19.99
/ea
Key Features
For Use With
D4BS-35FS, D4BS-3AFS
Product Type
Right Angle Actuating Key
Compatible with Series
D4BS
Compatible Product Type
Key-Actuated Safety-Interlock Switches
Compatible Series
D4BS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D4BS-K2
- Zoro #
- G2472802
- UPC #
- -
- Country of Origin
- United States
- Item
- Right Angle Actuating Key
- For Use With
- D4BS-35FS, D4BS-3AFS
- Product Type
- Right Angle Actuating Key
- Compatible with Series
- D4BS
- Compatible Product Type
- Key-Actuated Safety-Interlock Switches
- Compatible Series
- D4BS
Description
Actuator, Vertical, Arm Length 0.78 In, Depth 2.11 In, Width 2.06 In, For Use With 2LCC5,2LCC6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.